This item is Discontinued.

This item is Discontinued.
Red galvanised cable-0 5 mm-L 15.5 m (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XY2CZ1015
- Zoro #
- G100428206
- UPC #
- -
- Country of Origin
- France
Dimensions
- Cable Outer Diameter
- 5 mm
- Cable Length
- 15.5 m
Details
- Item
- Red galvanised cable - 0 5 mm - L 15.5 m
- Accessory / Separate Part Destination
- emergency stop rope pull switch
- Accessory / Separate Part Type
- galvanised cable
- Product Compatibility
- XY2CE
- Accessory / Separate Part Category
- separate parts
Description
Red galvanised cable - 0 5 mm - L 15.5 m