This item is Discontinued.

This item is Discontinued.
Sensor Connector 150V 3Amp +Options (Discontinued)
Mfr #
XZCC43FCP40B
Zoro #
G0858947
UPC # 785901169154
Country of Origin Germany
Category Sensor Cordsets & Receptacles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZCC43FCP40B
- Zoro #
- G0858947
- UPC #
- 785901169154
- Country of Origin
- Germany
Details
- Item
- Sensor Connector 150V 3Amp +Options
- Enclosure Material
- Plastic
- Minimum Insulating Resistance
- 0.1 GΩ
- Cable Connection
- screw terminal 1.5 mm² 7-10 mm
- Cable Connector Fixing
- locking screw
- Accessory / Separate Part Type
- connector
- Cable Gland Type
- Pg 11
- Ip Degree Of Protection
- IP65
- Contact Resistance
- 4000µOhm
- Accessory / Separate Part Category
- cabling accessories
- Electrical Connection
- elbowed female connector DIN 43650 A, 4 pins
- Ambient Air Temperature For Operation
- -40-125°C
- [Ue] Rated Operational Voltage
- 250 V AC
- Status Led
- without
- Line Rated Current
- 16 A
Description
Sensor Connector 150V 3Amp +Options
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.