- MFR #
- XX2V3A1PFM12
- Zoro #
- G1574310
- UPC #
- -
- Country of Origin
- United States
- Item
- Ultrasonic Dual Level Sensor
- Beam Angle
- 16°
- Standards
- IEC 60947-5-2
- Material
- plastic
- Enclosure Material
- ULTEM
- Maximum Delay First Up
- 1000 ms
- Sensor Name
- XX2
- Blind Zone
- 0-300 mm
- Discrete Output Type
- PNP
- Marking
- CE
- Type Of Output Signal
- discrete
- [Sd] Sensing Range
- 0.3-8 m
- Maximum Differential Travel
- 12.7 mm
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- Discrete Output Function
- 2 NO
- Resistance To Fast Transients
- 1 kV level 3 IEC 61000-4-4
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Maximum Delay Recovery
- 1000 ms
- Ambient Air Temperature For Storage
- -10-80°C
- Product Certifications
- UL || cCSAus
- Resistance To Electrostatic Discharge
- 8 kV level 4 IEC 61000-4-2
- Series Name
- general purpose
- Maximum Delay Response
- 150 ms
- Sensor Type
- ultrasonic sensor
- Maximum Voltage Drop
- 1 V
- Front Material
- silicone
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Maximum Switching Current
- 100 mA overload and short-circuit protection
- Function Available
- without synchronisation mode
- Ip Degree Of Protection
- IP67 conforming to IEC 60529
- Deviation Angle From 90° Of Object To Be Detected
- -5-5°
- [Sa] Assured Operating Distance
- 0.3-8 m teach mode)
- Status Led
- output state 1 LED green/red (flashing)) || setting-up assistance 1 LED green/red (flashing)) || distance indication 1 LED yellow)
- Wiring Technique
- 4-wire
- Repeat Accuracy
- 0.0254
- Supply Voltage Limits
- 10-28 V DC
- Thread Type
- M30 x 1.5
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- Electrical Connection
- male connector M12 4 pins
- Detection System
- diffuse
- [Sn] Nominal Sensing Distance
- 8-8 m adjustable with teach push-button
- Sensor Design
- cylindrical M30
- Product Specific Application
- for 2 levels monitoring
- Transmission Frequency
- 75 kHz
- Ambient Air Temperature For Operation
- -20-60°C
- Current Consumption
- 100 mA