This item is Discontinued.

Telemecanique Sensors RectangularUltrasonicSensor, Plastic, M12 XX7F1A2PAL01M12

This item is Discontinued.

Telemecanique Sensors

RectangularUltrasonicSensor, Plastic, M12 (Discontinued)

Mfr # XX7F1A2PAL01M12
Zoro # G1546702
UPC # 785901468523
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX7F1A2PAL01M12
Zoro #
G1546702
UPC #
785901468523
Country of Origin
United States

Dimensions

Length
19 mm
Width
8 mm
Depth
33 mm
Length (Straight Wireway)
19 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm || flat bar 1 mm wide
Height
19 mm
Overall Width
8 mm
Overall Height
19 mm
Cable Length
0.15 m
Overall Depth
33 mm

Details

Item
Rectangular Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
508mm
Output
PNP
Max. Load
100 mA
Electrical Connection
M12
IP Rating
IP67
Operating Frequency
100 Hz
Operating Temp. Range
-20 Degrees to 65 Degrees C
Response Time
4 msec
Description/Special Features
LED Status Indicator, Over Voltage, Reverse Polarity
NEMA Rating
12, 13, 4, 4X, 6, 6P
Standards
CE, IEC 60947-5-2, REACH, UL Listed
Material
plastic
Beam Angle
14°
Status Led
supply on 1 LED green) || output state 1 LED yellow)
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Switching Frequency
500 kHz
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Ambient Air Temperature For Storage
-40-80°C
Repeat Accuracy
0.007
Discrete Output Function
1 NO
[Sd] Sensing Range
0.0064-0.102 m
Sensor Design
flat form 33 x 19 x 7.6
Ip Degree Of Protection
IP67 conforming to IEC 60529
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Wiring Technique
3-wire
Enclosure Material
ULTEM
Maximum Delay Response
4 ms
Ambient Air Temperature For Operation
-20-65°C
Blind Zone
0-6.4 mm
[Sn] Nominal Sensing Distance
0.1-0.1 m fixed
Detection System
diffuse
Marking
CE
Sensor Name
XX7
Maximum Differential Travel
0.7 mm
Maximum Delay Recovery
4 ms
Type Of Output Signal
discrete
Product Certifications
UL
Maximum Switching Current
100 mA
Discrete Output Type
PNP
Current Consumption
25 mA
Front Material
epoxy
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Series Name
general purpose
Maximum Voltage Drop
1 V
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Maximum Delay First Up
20 ms
Sensor Type
ultrasonic sensor
[Sa] Assured Operating Distance
0.0064-0.102 m
Supply Voltage Limits
10-28 V DC
Transmission Frequency
500 kHz
Features
(2) LED Status Indicator, Reverse Polarity Protection
Voltage Rating
10-28V DC
Body Material
Plastic
Series
XX7
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Minimum
1 cm
Sensing Distance - Maximum
10 cm
Output Circuit Type
PNP
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Output Circuit Contact Form
NO
Number of Pins
4
Load Current - Maximum
25 mA
Operating Temperature - Maximum
149 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Style
Rectangular

Description

Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 100 mA, Electrical Connection M12, Length 19 mm, Width 8 mm, Depth 33 mm, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, Operating Frequency 100 Hz, Standards CE, IEC 60947-5-2, REACH, UL Listed, Operating Temp. Range -20 Degrees to 65 Degrees C, Description/Special Features LED Status Indicator, Over Voltage, Reverse Polarity

Ratings & reviews