This item is Discontinued.

Telemecanique Sensors RectangularUltrasonicSensor, Plastic, M12 XX7K1A2PAM12

This item is Discontinued.

Telemecanique Sensors

RectangularUltrasonicSensor, Plastic, M12 (Discontinued)

Mfr # XX7K1A2PAM12
Zoro # G7380493
UPC # 785901609025
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX7K1A2PAM12
Zoro #
G7380493
UPC #
785901609025
Country of Origin
United States

Dimensions

Length
30 mm
Width
17 mm
Depth
85 mm
Length (Straight Wireway)
30 mm
Height
30 mm
Minimum Size Of Detected Object
cylinder diameter 1.6 mm
Overall Depth
85 mm
Overall Height
30 mm
Overall Width
17 mm

Details

Item
Rectangular Ultrasonic Sensor
Case Material
Plastic
Circuit Type
NO
Detecting Distance
508mm
Output
PNP
Max. Load
100 mA
Electrical Connection
M12
IP Rating
IP67
Operating Frequency
80 Hz
Operating Temp. Range
0 Degrees to 50 Degrees C
Response Time
5 msec
NEMA Rating
12, 13, 4, 4X, 6, 6P
Description/Special Features
LED Status Indicator, Over Voltage, Reverse Polarity
Standards
CE, IEC 60947-5-2, REACH, UL Listed
Material
plastic
Ambient Air Temperature For Storage
-40-80°C
Discrete Output Function
1 NO
Ip Degree Of Protection
IP67 conforming to IEC 60529
Supply Voltage Limits
10-28 V DC
Sensor Name
XX7
Series Name
general purpose
Ambient Air Temperature For Operation
0-50°C
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Enclosure Material
ULTEM
Type Of Output Signal
discrete
Maximum Delay Recovery
5 ms
Current Consumption
60 mA
Sensor Design
flat form 74 x 30 x 16
[Sa] Assured Operating Distance
0.051-0.254 m
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Maximum Delay First Up
350 ms
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Switching Frequency
500 kHz
Maximum Differential Travel
0.35 mm
Marking
CE
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Switching Current
100 mA
Discrete Output Type
PNP
Front Material
silicone
[Sd] Sensing Range
0.051-0.254 m
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Beam Angle
14°
Maximum Voltage Drop
1 V
Blind Zone
0-51 mm
Transmission Frequency
500 kHz
Status Led
supply on 1 LED green) || output state 1 LED yellow)
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Detection System
diffuse
Sensor Type
ultrasonic sensor
Maximum Delay Response
5 ms
Product Certifications
UL
Wiring Technique
3-wire
[Sn] Nominal Sensing Distance
0.25-0.25 m fixed
Repeat Accuracy
0.007
Features
(2) LED Status Indicator, Reverse Polarity Protection
Sensing Distance - Maximum
25 cm
Resistance Properties
Electromagnetic Fields Resistant, Electrostatic Discharge Resistant, Electrical Fast Transient Resistant, Shock Resistant, Vibration Resistant
Sensing Distance - Minimum
5 cm
Body Material
Plastic
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Output Circuit Type
PNP
Style
Rectangular
Output Circuit Contact Form
NO
Voltage Rating
10-28V DC
Load Current - Maximum
60 mA
Operating Temperature - Maximum
122 Degrees F
Series
XX7
Number of Pins
4
Operating Temperature - Minimum
32 Degrees F

Description

Rectangular Ultrasonic Sensor, Case Material Plastic, Detecting Distance 508mm, PNP Output, Circuit Type NO, Max. Load 100 mA, Electrical Connection M12, Length 30 mm, Width 17 mm, Depth 85 mm, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, Operating Frequency 80 Hz, Standards CE, IEC 60947-5-2, REACH, UL Listed, Operating Temp. Range 0 Degrees to 50 Degrees C, Description/Special Features LED Status Indicator, Over Voltage, Reverse Polarity

Ratings & reviews