This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor 80x80-Sn 1 m-NO- XX8D1A1PAM12

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor 80x80-Sn 1 m-NO- (Discontinued)

Mfr # XX8D1A1PAM12
Zoro # G3976740
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX8D1A1PAM12
Zoro #
G3976740
UPC #
-
Country of Origin
United States

Dimensions

Width
83 mm
Depth
34 mm
Height
80 mm
Minimum Size Of Detected Object
cylinder diameter 50.8 mm 1 m

Details

Item
Ultrasonic sensor 80x80 - Sn 1 m - NO -
Electrical Connection
male connector M12 4 pins
Standards
IEC 60947-5-2
Material
plastic
Sensor Name
XX8
Maximum Delay First Up
75 ms
Sensor Design
flat form 80 x 80 x 34
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Detection System
diffuse
Front Material
epoxy
Maximum Voltage Drop
1.5 V
Beam Angle
7°
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Maximum Switching Current
100 mA
Marking
CE
Ambient Air Temperature For Storage
-40-80°C
Maximum Differential Travel
2.5 mm
Switching Frequency
<= 70 Hz
Product Certifications
UL || cCSAus
[Sd] Sensing Range
0.1-1 m
Type Of Output Signal
discrete
Maximum Delay Recovery
75 ms
Current Consumption
60 mA
Deviation Angle From 90° Of Object To Be Detected
-7-7°
Transmission Frequency
180 kHz
Series Name
general purpose
[Sn] Nominal Sensing Distance
1-1 m adjustable with remote teach push-button
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
[Sa] Assured Operating Distance
0.1-1 m teach mode)
Discrete Output Type
PNP
Repeat Accuracy
0.009
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Status Led
setting-up assistance 1 LED dual colour) || supply on 1 LED green) || output state 1 LED yellow)
Ip Degree Of Protection
IP67 conforming to IEC 60529
Ambient Air Temperature For Operation
0-70°C
Maximum Delay Response
15 ms
Enclosure Material
valox
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Sensor Type
ultrasonic sensor
Supply Voltage Limits
10-28 V DC
Blind Zone
0-100 mm
Wiring Technique
4-wire
Discrete Output Function
1 NO

Description

Ultrasonic sensor 80x80 - Sn 1 m - NO -

Ratings & reviews