This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor cylindrical M12-Sn 0 XX512A1KAM8

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor cylindrical M12-Sn 0 (Discontinued)

Mfr # XX512A1KAM8
Zoro # G3938539
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX512A1KAM8
Zoro #
G3938539
UPC #
-
Country of Origin
United States

Dimensions

Width
12 mm
Depth
50 mm
Height
12 mm
Threaded Length
38 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm || flat bar 1 mm wide

Details

Item
Ultrasonic sensor cylindrical M12 - Sn 0
Electrical Connection
male connector M8 4 pins
Standards
IEC 60947-5-2
Material
plastic
Sensor Type
ultrasonic sensor
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Current Consumption
25 mA
Deviation Angle From 90° Of Object To Be Detected
-10-10°
Ambient Air Temperature For Storage
-40-80°C
Thread Type
M12 x 1
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Product Certifications
UL
Beam Angle
11°
Maximum Differential Travel
0.7 mm
Series Name
general purpose
Transmission Frequency
500 kHz
Blind Zone
0-6.4 mm
Wiring Technique
4-wire
[Sa] Assured Operating Distance
0.0064-0.051 m
Repeat Accuracy
0.007
[Sn] Nominal Sensing Distance
0.05-0.05 m fixed
Maximum Delay Response
2 ms
Type Of Output Signal
discrete
Discrete Output Function
2 NO
Maximum Switching Current
100 mA overload and short-circuit protection
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Switching Frequency
<= 125 Hz
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Ip Degree Of Protection
IP67 conforming to IEC 60529
Status Led
supply on 1 LED green) || output state 1 LED yellow)
Sensor Name
XX5
Ambient Air Temperature For Operation
-20-65°C
Maximum Voltage Drop
1 V
Detection System
diffuse
Discrete Output Type
PNP and NPN
Enclosure Material
ULTEM
Sensor Design
cylindrical M12
Maximum Delay Recovery
2 ms
Front Material
epoxy
Maximum Delay First Up
20 ms
Supply Voltage Limits
10-28 V DC
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Marking
CE
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
[Sd] Sensing Range
0.0064-0.051 m

Description

Ultrasonic sensor cylindrical M12 - Sn 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.