- MFR #
- XX218A3PHM12
- Zoro #
- G3977763
- UPC #
- -
- Country of Origin
- United States
- Item
- Ultrasonic sensor cylindrical M18 - 2 em
- Electrical Connection
- male connector M12 4 pins
- Standards
- IEC 60947-5-2
- Material
- plastic
- Ip Degree Of Protection
- IP67 conforming to IEC 60529
- Wiring Technique
- 3-wire
- Discrete Output Type
- PNP
- Marking
- CE
- Beam Angle
- 6°
- Maximum Switching Current
- 100 mA overload and short-circuit protection
- Sensor Name
- XX2
- Status Led
- setting-up assistance 1 LED dual colour) || supply on 1 LED green) || output state 1 LED yellow)
- Sensor Type
- ultrasonic sensor
- Supply Voltage Limits
- 10-28 V DC
- Detection System
- diffuse
- Ambient Air Temperature For Storage
- -40-80°C
- [Sn] Nominal Sensing Distance
- 0.5-0.5 m adjustable with remote teach push-button
- Sensor Design
- cylindrical M18
- Type Of Output Signal
- discrete
- Ambient Air Temperature For Operation
- -20-65°C
- Blind Zone
- 0-51 mm
- Product Specific Application
- for 2 emptying levels monitoring
- Repeat Accuracy
- 0.0127
- Deviation Angle From 90° Of Object To Be Detected
- -7-7°
- Transmission Frequency
- 300 kHz
- Current Consumption
- 40 mA
- Resistance To Electrostatic Discharge
- 8 kV level 4 IEC 61000-4-2
- Maximum Differential Travel
- 2.5 mm
- Resistance To Fast Transients
- 1 kV level 3 IEC 61000-4-4
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- Maximum Delay Response
- 15 ms
- Thread Type
- M18 x 1
- Enclosure Material
- valox
- Discrete Output Function
- 1 NO
- Maximum Delay Recovery
- 1000 ms
- Product Certifications
- cCSAus || UL
- Front Material
- epoxy
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Maximum Delay First Up
- 100 ms
- Series Name
- Application
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- [Sd] Sensing Range
- 0.051-0.508 m
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Maximum Voltage Drop
- 1 V
- [Sa] Assured Operating Distance
- 0.051-0.508 m teach mode)