This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor cylindrical M18-Sn 0 XX518A3NAM12

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor cylindrical M18-Sn 0 (Discontinued)

Mfr # XX518A3NAM12
Zoro # G3932150
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX518A3NAM12
Zoro #
G3932150
UPC #
-
Country of Origin
United States

Dimensions

Width
18 mm
Depth
79 mm
Height
18 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm 0.15 m
Threaded Length
43 mm

Details

Item
Ultrasonic sensor cylindrical M18 - Sn 0
Electrical Connection
male connector M12 4 pins
Standards
IEC 60947-5-2
Material
plastic
Supply Voltage Limits
10-28 V DC
Discrete Output Type
NPN
[Sn] Nominal Sensing Distance
0.5-0.5 m adjustable with remote teach push-button
Maximum Voltage Drop
1 V
Series Name
general purpose
Maximum Delay First Up
100 ms
Current Consumption
40 mA
Type Of Output Signal
discrete
Transmission Frequency
300 kHz
Enclosure Material
valox
Ip Degree Of Protection
IP67 conforming to IEC 60529
[Sd] Sensing Range
0.051-0.508 m
Ambient Air Temperature For Storage
-40-80°C
Maximum Switching Current
100 mA overload and short-circuit protection
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Thread Type
M18 x 1
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Status Led
supply on 1 LED green) || output state 1 LED yellow)
Marking
CE
Ambient Air Temperature For Operation
-20-65°C
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Differential Travel
2.5 mm
Blind Zone
0-51 mm
Sensor Design
cylindrical M18
Detection System
diffuse
Discrete Output Function
1 NO
Sensor Name
XX5
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Front Material
epoxy
Wiring Technique
3-wire
Maximum Delay Recovery
10 ms
Deviation Angle From 90° Of Object To Be Detected
-7-7°
[Sa] Assured Operating Distance
0.051-0.508 m teach mode)
Maximum Delay Response
10 ms
Beam Angle
6°
Product Certifications
UL || cCSAus
Switching Frequency
<= 40 Hz
Sensor Type
ultrasonic sensor
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Repeat Accuracy
0.0127
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3

Description

Ultrasonic sensor cylindrical M18 - Sn 0

Ratings & reviews