This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor cylindrical M18-Sn 0 XX518A3PAL2

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor cylindrical M18-Sn 0 (Discontinued)

Mfr # XX518A3PAL2
Zoro # G3933934
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX518A3PAL2
Zoro #
G3933934
UPC #
-
Country of Origin
United States

Dimensions

Width
18 mm
Depth
64 mm
Height
18 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm 0.15 m
Threaded Length
44 mm

Details

Item
Ultrasonic sensor cylindrical M18 - Sn 0
Electrical Connection
cable, 2 m
Standards
IEC 60947-5-2
Material
plastic
Maximum Differential Travel
2.5 mm
Sensor Design
cylindrical M18
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Marking
CE
Ambient Air Temperature For Storage
-40-80°C
Thread Type
M18 x 1
Discrete Output Function
1 NO
Ambient Air Temperature For Operation
-20-65°C
Maximum Delay First Up
100 ms
Blind Zone
0-51 mm
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Repeat Accuracy
0.007
Maximum Delay Response
10 ms
Sensor Type
ultrasonic sensor
[Sd] Sensing Range
0.051-0.508 m
[Sn] Nominal Sensing Distance
0.5-0.5 m adjustable by cabling
Wiring Technique
3-wire
Sensor Name
XX5
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Maximum Switching Current
100 mA overload and short-circuit protection
Maximum Voltage Drop
1 V
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Deviation Angle From 90° Of Object To Be Detected
-7-7°
Supply Voltage Limits
10-28 V DC
Switching Frequency
<= 40 Hz
Maximum Delay Recovery
1000 ms
[Sa] Assured Operating Distance
0.051-0.508 m teach mode)
Series Name
general purpose
Discrete Output Type
PNP
Detection System
diffuse
Type Of Output Signal
discrete
Beam Angle
6°
Front Material
epoxy
Current Consumption
40 mA
Ip Degree Of Protection
IP67 conforming to IEC 60529
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Transmission Frequency
300 kHz
Product Certifications
cCSAus || UL
Enclosure Material
valox
Status Led
supply on 1 LED green) || output state 1 LED yellow)

Description

Ultrasonic sensor cylindrical M18 - Sn 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.