This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor cylindrical M18-Sn 0 XX918A3F1M12

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor cylindrical M18-Sn 0 (Discontinued)

Mfr # XX918A3F1M12
Zoro # G3933429
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX918A3F1M12
Zoro #
G3933429
UPC #
-
Country of Origin
United States

Dimensions

Width
18 mm
Depth
79 mm
Height
18 mm
Minimum Size Of Detected Object
cylinder diameter 1.6 mm
Threaded Length
43 mm

Details

Item
Ultrasonic sensor cylindrical M18 - Sn 0
Electrical Connection
male connector M12 4 pins
Standards
IEC 60947-5-2
Material
plastic
Maximum Delay Recovery
25 ms
Setting-Up
slope selection using teach button
Ambient Air Temperature For Operation
-20-65°C
Sensor Type
ultrasonic sensor
Wiring Technique
4-wire
Enclosure Material
valox
Ambient Air Temperature For Storage
-40-80°C
Series Name
general purpose
Sensor Design
cylindrical M18
[Sd] Sensing Range
0.051-0.508 m
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Analogue Output Function
0...10 V
Maximum Delay First Up
100 ms
Supply Voltage Limits
10-28 V DC
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Sensor Name
XX9
Front Material
epoxy
Transmission Frequency
300 kHz
Maximum Voltage Drop
1 V
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Marking
CE
Type Of Output Signal
analogue
Repeat Accuracy
0.0127
Product Certifications
UL || cCSAus
Blind Zone
0-51 mm
Maximum Switching Capacity
>= 1 kOhm overload and short-circuit protection
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
[Sn] Nominal Sensing Distance
0.5-0.5 m adjustable with remote teach push-button
Maximum Delay Response
25 ms
Current Consumption
40 mA
Beam Angle
6°
Status Led
setting-up assistance 1 LED dual colour) || supply on 1 LED green) || output state 1 LED yellow)
[Sa] Assured Operating Distance
0.051-0.508 m teach mode)
Detection System
diffuse
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Ip Degree Of Protection
IP67 conforming to IEC 60529
Thread Type
M18 x 1
Deviation Angle From 90° Of Object To Be Detected
-7-7°
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2

Description

Ultrasonic sensor cylindrical M18 - Sn 0

Ratings & reviews