- MFR #
- XX6V3A1NAM12
- Zoro #
- G3976908
- UPC #
- -
- Country of Origin
- United States
- Item
- Ultrasonic sensor cylindrical M30 - Sn 1
- Electrical Connection
- male connector M12 4 pins
- Standards
- IEC 60947-5-2
- Material
- plastic
- Wiring Technique
- 3-wire
- Enclosure Material
- valox
- Maximum Differential Travel
- 2.5 mm
- [Sd] Sensing Range
- 0.1-1 m
- Supply Voltage Limits
- 10-28 V DC
- Product Certifications
- UL || cCSAus
- Marking
- CE
- Ip Degree Of Protection
- IP67 conforming to IEC 60529
- [Us] Rated Supply Voltage
- 12...24 V DC reverse polarity protection
- Deviation Angle From 90° Of Object To Be Detected
- -7-7°
- Sensor Name
- XX6
- Resistance To Electrostatic Discharge
- 8 kV level 4 IEC 61000-4-2
- Maximum Delay Recovery
- 75 ms
- Blind Zone
- 0-100 mm
- Transmission Frequency
- 180 kHz
- Maximum Switching Current
- 100 mA overload and short-circuit protection
- Sensor Design
- cylindrical M30
- [Sa] Assured Operating Distance
- 0.1-1 m teach mode)
- Resistance To Fast Transients
- 1 kV level 3 IEC 61000-4-4
- Ambient Air Temperature For Storage
- -40-80°C
- Discrete Output Function
- 1 NO
- Type Of Output Signal
- discrete
- Ambient Air Temperature For Operation
- 0-70°C
- Maximum Voltage Drop
- 1 V
- Thread Type
- M30 x 1.5
- Discrete Output Type
- NPN
- Vibration Resistance
- +/-1 mm 10-55 Hz)IEC 60068-2-6
- Resistance To Electromagnetic Fields
- 10 V/m level 3 IEC 61000-4-3
- Detection System
- diffuse
- [Sn] Nominal Sensing Distance
- 1-1 m adjustable with remote teach push-button
- Maximum Delay Response
- 15 ms
- Front Material
- epoxy
- Status Led
- setting-up assistance 1 LED dual colour) || supply on 1 LED green) || output state 1 LED yellow)
- Current Consumption
- 60 mA
- Series Name
- general purpose
- Sensor Type
- ultrasonic sensor
- Maximum Delay First Up
- 75 ms
- Switching Frequency
- <= 70 Hz
- Repeat Accuracy
- 0.009
- Shock Resistance
- 30 gn in all 3 axes 11 ms IEC 60068-2-27
- Beam Angle
- 7°