This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor-M30 stainless steel XX630S1NCM12

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor-M30 stainless steel (Discontinued)

Mfr # XX630S1NCM12
Zoro # G3977188
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX630S1NCM12
Zoro #
G3977188
UPC #
-
Country of Origin
United States

Dimensions

Width
35 mm
Depth
85 mm
Height
35 mm
Minimum Size Of Detected Object
cylinder diameter 1.6 mm 0.635 m
Threaded Length
45 mm

Details

Item
Ultrasonic sensor - M30 stainless steel
Electrical Connection
male connector M12 4 pins
Standards
IEC 60947-5-2
Material
metal
Ambient Air Temperature For Operation
0-60°C
Switching Frequency
<= 10 Hz
Maximum Switching Current
100 mA overload and short-circuit protection
Repeat Accuracy
0.009
Ambient Air Temperature For Storage
-40-80°C
Beam Angle
10°
Sensor Design
cylindrical M30
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
Current Consumption
50 mA
Blind Zone
0-51 mm
Maximum Delay Response
20 ms
Enclosure Material
stainless steel 303
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Front Material
silicone
Sensor Name
XX6
Thread Type
M30 x 1.5
Product Certifications
cCSAus || UL
Marking
CE
Maximum Delay Recovery
20 ms
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Status Led
setting-up assistance 1 LED green/red (flashing))
Deviation Angle From 90° Of Object To Be Detected
-7-7°
Discrete Output Function
1 NC + 1 NO
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
Discrete Output Type
NPN
[Sa] Assured Operating Distance
0.051-0.991 m teach mode)
[Sd] Sensing Range
0.051-0.991 m
Maximum Voltage Drop
1 V
Supply Voltage Limits
10-28 V DC
Ip Degree Of Protection
IP65 conforming to IEC 60529
Type Of Output Signal
discrete
Maximum Delay First Up
720 ms
Function Available
without synchronisation mode
[Sn] Nominal Sensing Distance
1-1 m adjustable with teach push-button
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Series Name
general purpose
Detection System
diffuse
Maximum Differential Travel
2.5 mm
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Transmission Frequency
200 kHz
Wiring Technique
4-wire
Sensor Type
ultrasonic sensor

Description

Ultrasonic sensor - M30 stainless steel

Ratings & reviews