This item is Discontinued.

Telemecanique Sensors Ultrasonic sensor parallelepipedic-Sn XX9V1A1C2M12

This item is Discontinued.

Telemecanique Sensors

Ultrasonic sensor parallelepipedic-Sn (Discontinued)

Mfr # XX9V1A1C2M12
Zoro # G3978000
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XX9V1A1C2M12
Zoro #
G3978000
UPC #
-
Country of Origin
United States

Dimensions

Width
44 mm
Depth
18 mm
Height
65 mm
Minimum Size Of Detected Object
cylinder diameter 2.5 mm 0.15 m || flat bar 1 mm wide 0.15 m
Threaded Length
20 mm

Details

Item
Ultrasonic sensor parallelepipedic - Sn
Electrical Connection
male connector M12 4 pins
Standards
IEC 60947-5-2
Material
plastic
Sensor Type
ultrasonic sensor
Thread Type
M18 x 1
Beam Angle
6°
Ip Degree Of Protection
IP67 conforming to IEC 60529
Deviation Angle From 90° Of Object To Be Detected
-7-7°
Vibration Resistance
+/-1 mm 10-55 Hz)IEC 60068-2-6
Detection System
diffuse
Sensor Design
flat form 18 x 33 x 60 + cylindrical M18
Supply Voltage Limits
10-28 V DC
Enclosure Material
valox
Marking
CE
Ambient Air Temperature For Storage
-40-80°C
Maximum Delay Recovery
10 ms
Setting-Up
slope selection using teach button
Front Material
epoxy
Status Led
setting-up assistance 1 LED dual colour) || supply on 1 LED green) || output state 1 LED yellow)
Sensor Name
XX9
Wiring Technique
4-wire
Resistance To Electromagnetic Fields
10 V/m level 3 IEC 61000-4-3
Product Certifications
UL || cCSAus
Current Consumption
40 mA
[Us] Rated Supply Voltage
12...24 V DC reverse polarity protection
Resistance To Fast Transients
1 kV level 3 IEC 61000-4-4
[Sn] Nominal Sensing Distance
0.5-0.5 m adjustable with remote teach push-button
Maximum Delay First Up
100 ms
Shock Resistance
30 gn in all 3 axes 11 ms IEC 60068-2-27
Maximum Switching Capacity
10...500 Ohm overload and short-circuit protection
Type Of Output Signal
analogue
Repeat Accuracy
0.0127
Series Name
general purpose
[Sa] Assured Operating Distance
0.051-0.508 m teach mode)
Maximum Delay Response
15 ms
Transmission Frequency
300 kHz
Blind Zone
0-51 mm
Resistance To Electrostatic Discharge
8 kV level 4 IEC 61000-4-2
[Sd] Sensing Range
0.051-0.508 m
Ambient Air Temperature For Operation
-20-65°C
Analogue Output Function
4...20 mA

Description

Ultrasonic sensor parallelepipedic - Sn

Ratings & reviews