KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

High temp Lead Wire, 16 Ga, Max Temp 482 F

TEMPCO| Zoro #: G2036693| Mfr #: LDWR-1047

$216.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage: 600VAC
Jacket Color: Natural
Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036693 Mfr #: LDWR-1047
Voltage: 600VACJacket Color: Natural
Insulation: PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-BraidWire Gauge: 16 AWG
Stranding: 26 x 30Max. Temp. (F): 482 Degrees
Conductor Material: Nickel Plated CopperNominal Outside Dia.: 0.103"
Item: High Temperature Lead WireMax. Amps: 26 At Ambient Temp of 104 Degrees F/40 Degrees C
Cable Type: TGGTMax. Temp. (C): 250 Degrees
Standards: UL5256, CSA AWM Class 1 Group A/BSpool Length: 250 ft.
Country of Origin (subject to change): United States

Description

High Temperature Lead Wire, Wire Gauge 16 AWG, Cable Type TGGT, Conductor Material Nickel Plated Copper, Stranding 26/30, Jacket Type PTFE Tape Insulation Over Conductor Followed By Two Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Overbraid, Jacket Color Natural, Voltage 600, Max. Amps 26 At Ambient Temp of 104 F/40 C, Max. Temp. 482 F, Max. Temp. 250 C, Nominal Outside Dia. 0.103 In., Spool/Coil Length 250 Ft., Standards UL5256, CSA AWM Class 1 Group A/B

Reviews