Tempco
High temp Lead Wire, 18 Ga, Max Temp 482 F
Mfr # LDWR-1046
Zoro # G2099745
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 250 ft.
- Max. Temp. (F) 482 Degrees
- Standards CSA AWM Class 1 Group A/B, UL5256
- Max. Amps 20 At Ambient Temp of 104 Degrees F/40 Degrees C
- Max. Temp. (C) 250 Degrees
Explore More Products
- TEMPCO Wire, High Temperature LDWR-1013
- TEMPCO High temp Lead Wire, 16 Ga, White LDWR-1072
- TEMPCO High temp Lead Wire, 22 Ga, Black LDWR-1065
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F LDWR-1043
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 842 F LDWR-1042
- TEMPCO High temp Lead Wire, 22 Ga, White LDWR-1060
- TEMPCO High temp Lead Wire, 16 Ga, Black LDWR-1077
- TEMPCO High Temp Lead Wire, 22 ga., Black LDWR-1080
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F LDWR-1041
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F LDWR-1044
- TEMPCO High temp Lead Wire, 16 Ga, Red LDWR-1052
- Tempco High Temperature Lead Wire