Tempco

High temp Lead Wire, 22 Ga, White


original price: $107.93
23% off
new price: $82.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jacket Color White
  • Wire Gauge 22 AWG
  • Conductor Material Silver Plated Copper
  • Max. Temp. (C) 200 Degrees
  • Standards CSA AWM Class 1 Group A/B FT-1, UL1180
See all product information

Product Information

Dimensions

Spool Length 100 ft.
Nominal Outside Dia. 0.06 in
Wire Size 22 AWG
Length 100 ft
Length (Straight Wireway) 100 ft
Wire Size (Wire and Cable) 22 AWG
Wire Size - Wire and Cable 22 AWG

Details

Jacket Color White
Wire Gauge 22 AWG
Conductor Material Silver Plated Copper
Max. Temp. (C) 200 Degrees
Standards CSA AWM Class 1 Group A/B FT-1, UL1180
Voltage 300V AC
Max. Amps 9.6 At Ambient Temp of 104 Degrees F/40 Degrees C
Max. Temp. (F) 392 Degrees
Cable Type PTFE
Insulation PTFE Insulation Extruded Over Conductor
Item High Temperature Lead Wire
Stranding 19 x 34
Temp. Rating 392 Degrees F
Trade Designation PTFE
Wire Color White
Product Type High Temp Lead Wire
Wire and Cable Item High Temperature Lead Wire
Cable Type - Wire and Cable PTFE
Insulation Material PTFE
Insulation Material - Wire and Cable PTFE

Description

High Temp Lead Wire, Wire Size 22 AWG, Trade Designation PTFE, Insulation Material PTFE, Wire Color White, Length 100 ft, Voltage 300V AC, Jacket Color White, Conductor Material Silver Plated Copper, Temp. Rating 392 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.