Tempco
Wire, High Temperature
Mfr # LDWR-1022
Zoro # G2425324
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V AC
- Max. Temp. (F) 482 Degrees
- Insulation PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
- Nominal Outside Dia. 0.12 in
- Standards CSA AWM Class 1 Group A/B, UL 5256
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual overload reset push button, Harmony XB5, red flush, 22mm, for 17...120 mm actuation distance (XB5AA841)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW133)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 2 Pole, 120/240V AC (B260)
- STEREN Cat5e Inline Coupler RJ45 Black (310-039BK)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO Wire, High Temperature (LDWR-1024)
- TEMPCO Wire, High Temperature (LDWR-1014)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- Tempco High Temperature Lead Wire