Shop TEMPLETON

40491B Closet Spud Gasket 3.5 x 2.12 x 1.18 in. - pack of 5

  • Mfr # TE153278

  • Zoro # G903786046


product price:  $28.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TE153278
Zoro #
G903786046
UPC #
654204816976
Country of Origin
China

Description

Features
  • Size: 3-1/2" OD x 2-1/8" ID x 1-3/16" height
  • Sponge rubber
  • Fits American Standard, Cadet and Plebe
  • Polybag
Specifications
  • Dimension: 3.2" H x 4.25" W x 6.7" L
  • Weight: 0.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.