This item is Discontinued.

Templeton Monterey Frame Suede Mattress & Storage Drawers; Black - Black TE5714

Monterey Frame Suede Mattress & Storage Drawers; Black - Black (Discontinued)

  • Mfr # TE5714
  • Zoro # G604016923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TE5714
Zoro #
G604016923
UPC #
657248156688
Country of Origin
China

Description

The futon is a classic hardwood frame with mission style arms. This unique and versatile full size futon sofa easily converts to a Bed. This multifunctional piece of furniture can find a home in just about any type of room.

Features
  • Solid hardwood construction
  • Converts to standard full size bed
  • No tools needed for easy assembly
  • Sofa height seating
  • Plantation grown hardwood
  • Sit, lounge, and sleep postion
Specifications
  • Color: Black - Black
  • Frame Color: Barbados
  • Fabric content: 100% Polyester
  • Mattress Specification: 294 Coil Hinged Spring, Cotton, High Density Foam, Hand Tufted
  • Material: Wood and Fabric
  • Number of Boxes: 4
  • Country of Origin: United States
  • N/A: 1 year Limited
  • Assembly Required: Yes
  • Mattress Dimension: 8 H x 54 W x 75 L
  • Frame Dimension: 33 H x 79 L x 37 D
  • Seat Dimension: 22" H x 74" W x 21" D
  • Weight: 170

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.