This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T250WAL(12) W-T10
- Zoro #
- G3200155
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 12"
Details
- Item
- Heat Resistant Gloves
- Material
- Leather
- Application
- Heat Resistant
- Minimum Temperature
- Not Rated
- Min. Temp.
- Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, 1 Pair