TP09CL Thermostat Guard - Double Wall Antiprobe; Medium
- Mfr # TP09CL
- Zoro # G303948402
product price:Â
$
42.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TP09CL
- Zoro #
- G303948402
- UPC #
- 853777002186
- Country of Origin
- China
Description
Designed to protect your thermostat from tampering hands. High impact polymeric construction for greater strength, complete with hardware. Chrome plated lockset and 2 keys for extended life
Features- Type - Double Wall Anti-probe Thermostat Guard eliminates tampering
- Color - Clear
- Material - Plastic
- Size - Medium
- Mount type - Mounts vertically or horizontally
- Applications - Sturdy keyed lock keeps thermostat settings protected
- Dimension - 5 1/16 x 2 5/8 x 6 1/16 in.
- Item weight - 1.16 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.