Work Gloves, Cut Level A4 , Foam Nitrile , Texture , S (7) 1 PR

  • Mfr # S18WTLFN-7
  • Zoro # G804970520
product price: 
$
27.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S18WTLFN-7
Zoro #
G804970520
UPC #
779406416332
Country of Origin
China
Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Series
TenActiv
Cuff Style
Knit
Glove Materials
TenActiv
Glove Construction
Knit
ANSI/ISEA Puncture Level
4
Sold As
Pair
Insulated
Yes
Touchscreen Compatible
No
Palm Type
Coated
Hem Style
Finished
Reflective Backing
No
Minimum Temperature
14 Degrees F
Latex-Free
No
Silicone-Free
No
Glove Lining Material
Acrylic Terry
Pairs per Package
12
Cuff Color
Black
Double-Dipped
No
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
No
Lint-Free
No
Reversible
No
Glove Coating Color
Red
Glove Hand Style
Left and Right
Knit Material Color
Gray
Glove Features
Waterproof, Windproof
Glove Insulation Material
Acrylic Terry Liner
Hand Protection Style
Glove
Includes Finger Fourchettes
No
Knit Material
TenActiv

Dimensions

Glove Size
S (7)
Glove Length
10 in
Thickness
18 ga
Size - Numeric
7
Size- Numeric
7
Size- Alpha
S

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Acrylic Terry Liner, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.