Work Gloves, Cut Level A4 , Dipped , Foam Nitrile , Texture , L ( 9 ) 1 PR

  • Mfr # S18WTLFN-9
  • Zoro # G904970581
product price: 
$
27.89
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S18WTLFN-9
Zoro #
G904970581
UPC #
779406416356
Country of Origin
China
Item
Work Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray,Red
Glove Coating Finish
Texture
ANSI/ISEA Abrasion Level
3
Series
TenActiv
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
TenActiv
Glove Construction
Knit
Insulated
Yes
Sold As
Pair
ANSI/ISEA Puncture Level
4
Cuff Color
Black
Includes Reinforced Thumb Crotch
No
Hem Style
Finished
Pairs per Package
12
Reflective Backing
No
Glove Coating Color
Red
Glove Lining Material
Acrylic Terry
Latex-Free
No
Palm Type
Coated
Hand Protection Style
Glove
Silicone-Free
No
Reversible
No
Double-Dipped
No
Glove Features
Waterproof, Windproof
Finger Coverage
Full Finger
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Glove Insulation Material
Acrylic Terry Liner
Minimum Temperature
14 Degrees F
Lint-Free
No
Knit Material Color
Gray
Includes Finger Fourchettes
No
Knit Material
TenActiv

Dimensions

Glove Size
L ( 9 )
Glove Length
10 in
Thickness
18 ga
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Description

Work Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Glove Insulation Material Acrylic Terry Liner, Insulated Yes, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Not Applicable, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance Dexterity, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.