Shop SUPERIOR GLOVE

Knit Gloves, Cut Level A5 , Foam Nitrile , Not Applicable , XS 1 PR

  • Mfr # STXFNVB-XS

  • Zoro # G408396078


product price: 
$
18.85
/pr
Sold in multiples of 12 prs for $226.20

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
STXFNVB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STXFNVB-XS
Zoro #
G408396078
UPC #
779406428670
Country of Origin
Honduras

Dimensions

Glove Size
XS
Glove Length
9.41 in
Thickness
13 ga
Size - Numeric
6
Size- Alpha
XS
Size- Numeric
6

Details

Item
Knit Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Series
STXFNVB
Cuff Style
Knit
Glove Materials
TenActiv
ANSI/ISEA Impact Level
3
Glove Construction
String Knit
Lint-Free
Yes
Hand Protection Style
Glove
Sold As
Pair
Silicone-Free
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
No
Standards
ANSI, ANSI/ISEA 138
Finger Coverage
Full Finger
Palm Style
Grip-Coated
Glove Features
Cut Protection
Latex-Free
No
ANSI/ISEA Puncture Level
4
Touchscreen Compatible
No
Palm Type
Coated
Pairs per Package
12
Reversible
No
Includes Finger Fourchettes
No
Double-Dipped
No
ANSI/ISEA Impact Force
4 kN
Glove Styles
String Knit
Task and Chore Glove Style
String Knit
Knit Material
TenActiv

Description

Knit Gloves, ANSI/ISEA Cut Level A5, Hem Style Not Applicable, Glove Style Knit, Knit Material TenActiv, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force 4 kN, Heat-Resistant Glove Type Knit, Additional Hazard Protection Abrasion-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating Not Applicable

Ratings & reviews

Explore more products