Gloves, Cut Level A5 , Foam Nitrile , Textured , 9 1 PR
- Mfr # S13TAXFN-9
- Zoro # G004177095
product price:Â
$
8.49
/pr
Sold in multiples of 12Â prs for
$101.88
Key Features
ANSI/ISEA Cut Level
A5
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S13TAXFN-9
- Zoro #
- G004177095
- UPC #
- -
- Country of Origin
- China
- Item
- Gloves
- ANSI/ISEA Cut Level
- A5
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- Color
- Gray
- Glove Coating Finish
- Textured
- ANSI/ISEA Abrasion Level
- 4
- Cuff Style
- Knit
Dimensions
- Glove Size
- 9
- Thickness
- 13 ga
Description
Gloves, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.