This item is Discontinued.

Teng Tools 1/2DR.SKT.100MM.LONG, M122225T-C M122225T-C

This item is Discontinued.

Teng Tools

1/2DR.SKT.100MM.LONG, M122225T-C (Discontinued)

Mfr # M122225T-C
Zoro # G000901212
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M122225T-C
Zoro #
G000901212
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
TX25
Overall Length
100 mm
Socket diameter 2
22 mm

Details

Item
Standard Sockets
Socket type
Bit socket
Tip Type
TX
Material
CrV, S2 Steel

Description

1/2 Inch Drive 100mm long TX S2 socket bit made from chrome vanadium with a satin finish.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.