This item is Discontinued.

Teng Tools 1/2INCHDR.SOCKETS.SAE, M120140-C M120140-C

This item is Discontinued.

Teng Tools

1/2INCHDR.SOCKETS.SAE, M120140-C (Discontinued)

Mfr # M120140-C
Zoro # G700901031
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M120140-C
Zoro #
G700901031
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/4 in
Overall Length
43 mm
Socket diameter 1
40,8 mm
Socket diameter 2
34 mm

Details

Item
Standard Sockets
SAE or Metric
AF
Material
CrV
Socket type
Regular, 12-point

Description

1/2 Inch Drive 12 point regular SAE socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2739

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.