This item is Discontinued.

Teng Tools 1/4 in Drive, SOCKET, REG, METRIC, M140505-C M140505-C

This item is Discontinued.

Teng Tools

1/4 in Drive, SOCKET, REG, METRIC, M140505-C (Discontinued)

Mfr # M140505-C
Zoro # G300901035
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M140505-C
Zoro #
G300901035
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Size
5 mm
Overall Length
25 mm
Socket diameter 1
8,1 mm
Socket diameter 2
12 mm

Details

Item
Standard Sockets
SAE or Metric
Metric
Socket type
Regular, 6-point
Material
CrV

Description

1/4 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2727

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.