This item is Discontinued.

Teng Tools 1INCHDR.SOCKET.12PT, M110546 M110546

This item is Discontinued.

Teng Tools

1INCHDR.SOCKET.12PT, M110546 (Discontinued)

Mfr # M110546
Zoro # G100901051
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M110546
Zoro #
G100901051
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
46 mm
Overall Length
74.5 mm
Socket diameter 2
49,4 mm
Socket diameter 1
64,6 mm

Details

Item
Standard Sockets
SAE or Metric
Metric
Number of Points
12
Socket type
Regular, 12-point
Material
CrV

Description

1 Inch drive 12 point regular metric socket made from chrome vanadium with a satin finish.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.