This item is Discontinued.

Teng Tools 3/4INCHDR.SOCKET.6PT, M3405366-C M3405366-C

This item is Discontinued.

Teng Tools

3/4INCHDR.SOCKET.6PT, M3405366-C (Discontinued)

Mfr # M3405366-C
Zoro # G200901036
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M3405366-C
Zoro #
G200901036
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Standard Sockets
SAE or Metric
Metric
Number of Points
6
Socket type
Regular, 6-point
Material
CrV

Dimensions

Drive Size
3/4 in
Size
36 mm
Overall Length
58 mm
Socket diameter 1
50 mm
Socket diameter 2
38 mm

Description

3/4 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.