This item is Discontinued.

Teng Tools 3/8INCHDR.SOCKET.7MM, M380508-C M380508-C

This item is Discontinued.

Teng Tools

3/8INCHDR.SOCKET.7MM, M380508-C (Discontinued)

Mfr # M380508-C
Zoro # G300901042
Country of Origin Taiwan, Province of China
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M380508-C
Zoro #
G300901042
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Standard Sockets
SAE or Metric
Metric
Socket type
Regular, 6-point
Material
CrV

Dimensions

Drive Size
3/8 in
Size
8 mm
Overall Length
26 mm
Socket diameter 1
12 mm
Socket diameter 2
17,1 mm

Description

3/8 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2726

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.