This item is Discontinued.

This item is Discontinued.
Middle Tool Box, 3 Drawer, Red, Steel, 26 in W x 12 in D x 10 in H (Discontinued)
Mfr #
TC803USV
Zoro #
G600919860
Country of Origin Taiwan, Province of China
Category Tool Chests & Cabinets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- TC803USV
- Zoro #
- G600919860
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 26 in
- Depth
- 12 in
- Height
- 10 in
Details
- Item
- Middle Tool Box
- Number of Drawers
- 3
- Color
- Red
- Material
- Steel
- Includes
- Heavy Duty Metal Handles
- Features
- Key Lock System
Description
3 drawer "8 series" middle box with heavy duty ball bearing slides3 lockable drawers with key systemHeavy-duty carrying handles at the sides and rubber feetDrawers fully extendEach drawer holds 4 Teng Tools standard TC trays to build your own tool kitPowder coated paintCan be used as part of a Stack system in conjunction with a top box and a wagon tool boxIdeal for use on its own or together with the Teng Tools TC tray or EVA tool control systems to build your own tool kitTeng Tools tool boxes and roller cabinets have been designed to meet the high demands made by quality conscious professionals from all over the world. No details are left to chance when our tool boxes and roller cabinets are manufactured.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.