Extension Wand, 6 1/2 in L, Chrome
- Mfr # 4133435
- Zoro # G8707350
product price:Â
$
62.30
/ea
Key Features
Material
Chrome
Length
23 3/8 in
Width
6 1/2 in
Fits Vacuum Brand
Nobles
For Vacuum Type
Canister Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4133435
- Zoro #
- G8707350
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Length
- 23 3/8 in
- Width
- 6 1/2 in
- Diameter
- 1 1/4 in
- Depth
- 1 1/4 in
- For Hose Diameter
- 1 1/4 in
Details
- Material
- Chrome
- Fits Vacuum Brand
- Nobles
- For Vacuum Type
- Canister Vacuum
- Attachment Product Grouping
- Extension Wands
- Item
- Extension Wand
- Fits Models
- Mfr. No. 1244322
- Fits Vacuum Models
- V-CAN-16
- Product Type
- Extension Wand
- Compatible Brand
- Tennant
- Compatible Series
- V-CAN-16
- ESD Rating
- Not Rated
- Shell Material
- Chrome
Description
Extension Wands, For Hose Diameter 1 1/4 in, Material Chrome, Length 23 3/8 in, Width 6 1/2 in, Depth 1 1/4 in, Diameter 1 1/4 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Nobles, Fits Vacuum Models V-CAN-16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.