Shop TENNANT
See all product information
Create Account
Floor Machine Brush, Cylindrical
Mfr # 4032329
Zoro # G4609952
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. S30
Features
Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Bristle Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4032329
- Zoro #
- G4609952
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brush Diameter
- 14 in
- Fits Machine Size
- 62 3/8 in, 80 in
- Block Size
- 45 in
Details
- Item
- Floor Machine Brush
- For Use With
- Mfr. No. S30
- Features
- Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
- Material
- Polypropylene
- Application
- Sweeping
- Bristle Material
- Polypropylene
- Compatible with Manufacturer Part Number
- S30
- Bristle Color
- Black, White
- Shape
- Cylindrical
- Compatible Brand
- Tennant
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 62 3/8 in, 80 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, White, Brush Diameter 14 in, Block Size 45 in, Compatible with Manufacturer Part Number S30, Features Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific