This item is Discontinued.

Tennsco 15" W 8 Drawer Light Gray CF-846LGY

15" W 8 Drawer Light Gray (Discontinued)

  • Mfr # CF-846LGY
  • Zoro # G1853181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF-846LGY
Zoro #
G1853181
UPC #
-
Country of Origin
United States

Dimensions

Height
52-3/8"
Width
15"
Overall Width
15"

Details

Color
Light Gray
Number of Drawers
8
Finish
Powder Coated
File Cabinet Type
Vertical
Item
Drawer Card File Cabinet

Description

Drawer Card File,15inWx28inDx52-3/8inH,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.