Tennsco
15" W Card File, Champagne/Putty
- Zoro #: G4739119
- Mfr #: CF-846-CPY
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
$1,977.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,977.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-846-CPY Specifications
- Zoro #: G4739119
- Mfr #: CF-846-CPY
- Color: Champagne/Putty
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 15"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 15"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-846-CPY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 6 Drawer Open Fixed File Cabinet, Light Gray, Legal/Letter FS360LGY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS370BK
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS370LGY
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS361LPY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4236L30 PUTTY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS361LLGY
- TENNSCO 15" W Card File, Champagne/Putty CF-646-CPY
- TENNSCO 21" W Card File, Black CF-669-BLK
- TENNSCO 19" W Card File, Medium Gray CF-758-MGY
- SP RICHARDS Lorell® 4-Drawer Heavy Duty Vertical File Cabinet, 18"W x 26-1/2"D x 52"H, Black LLR60198
- BUSH BUSINESS FURNITURE Series C 2 Drawer Mobile File Cabinet in Hansen Cherry - Assembled WC24452SU
- Tennsco File Cabinets