Tennsco
19" W Card File, Black
- Zoro #: G4739058
- Mfr #: CF-758-BLK
Key Features
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,377.91
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,377.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Tennsco
- MFR #CF-758-BLK
- Zoro #G4739058
- Country of OriginUnited States
- Category File Cabinets
Dimensions
Height | 52-3/8" |
Width | 19" |
Overall Width | 19" |
Details
Color | Black |
Type | Media File |
Finish | Powder Coated |
Item | Card File |
Description
Card File
Reviews of Tennsco #CF-758-BLK
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS371LPY
- TENNSCO 21" W 6 Drawer Light Gray CF-669LGY
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4248L40 PUTTY
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal DWR4218SD
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal DWR-4218BK
- TENNSCO 36" W Laterial File Cabinet, Champagne/Putty LPL3636L30 PUTTY
- TENNSCO 17-15/16" W Vertical File, Medium Gray V285C-MF-MGY
- TENNSCO 14-15/16" W Vertical File, Sand V285-MF-SND
- GREENE MANUFACTURING 48" W 2 Drawer Cabinet DT-4818-0002
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Bone White FDL5-T15
- Tennsco File Cabinets