Tennsco
19" W Card File, Sand
- Zoro #: G4739030
- Mfr #: CF-758-SND
Key Features
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
$1,452.77
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,452.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-758-SND Specifications
- Zoro #: G4739030
- Mfr #: CF-758-SND
- Color: Sand
- Height: 52-3/8"
- Type: Media File
- Width: 19"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 19"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-758-SND
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS350PY
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS361LBK
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS371LBK
- TENNSCO 42" W Laterial File Cabinet, Light Gray LPL4236L30 LGHT GREY
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3660L50 LGHT GREY
- TENNSCO 15" W 6 Drawer Black CF-646BK
- TENNSCO 15" W Card File, Black CF-846-BLK
- TENNSCO 17-15/16" W Vertical File, Champagne/Putty V282C-MF-CPY
- TENNSCO 21" W Card File, Champagne/Putty CF-669-CPY
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter 14417
- OFFICESOURCE Metal Pedestals 3 Drawer Metal File and Dual Box Pedestal - 22''D CPSBBFCR
- Tennsco File Cabinets