Shop TENNSCO
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 42 in H, 48 in W, Light Gray, 2 Shelves, 0 Drawers
- Mfr # J2442A-LGY
- Zoro # G2938317
product price:Â
$
644.99
/ea
Key Features
Cabinet Style
Shelving
Duty Rating
Commercial
Door Type
Standard
Overall Height
42 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2442A-LGY
- Zoro #
- G2938317
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42 in
- Overall Width
- 48 in
- Panel Material Thickness
- 20 ga
Details
- Cabinet Style
- Shelving
- Duty Rating
- Commercial
- Door Type
- Standard
- Number of Shelves
- 2
- Number of Drawers
- 0
- Item
- Storage Cabinet
- Cabinet Material
- Steel
- Shelf Capacity
- 400 lbs
- Includes
- 1 Adjustable Shelf, 1 Bottom Shelf, 2 Handles, Floor Levelers, Key Lock with 2 Keys
- Assembled/Unassembled
- Unassembled
- Number of Doors
- 2
- Standards
- ANSI/BIFMA, SCS
- Method of Construction
- Bolted
- Color
- Light Gray
- Cabinet Finish
- Powder Coated
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 48 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 400 lb, Number of Doors 2, Cabinet Color Light Gray, 20 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.