Shop TENNSCO

Shelving Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Keyed, Sand, 4 Shelves, 0 Drawers

  • Mfr # J2478ASD
  • Zoro # G9932377

product price: 
$
703.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J2478ASD
Zoro #
G9932377
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf Material Thickness
24 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Door Material Thickness
20 ga

Details

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Material
Carbon Steel
Method of Construction
Bolted
Includes
Shelves, Keys
Number of Doors
2
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Standards
ANSI/BIFMA
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
Sand
Body Panel Type
Solid
Base Type
Leveling
Cabinet Locking Mechanism
Keyed
Casters Included
No
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Door Handle Type
Swing
Includes Keys
Yes
Cabinet Finish
Powder Coated
For Use Indoors/Outdoors
No
Shelf Adjustability
(4) Adjustable
Material - Cabinets
Steel
Mobility
Stationary
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Shelves
Frame Assembled
Unassembled
Cabinet Color
Sand
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.