This item is Discontinued.

Tennsco Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers J1878C SAND

This item is Discontinued.

Tennsco

Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers (Discontinued)

Mfr # J1878C SAND
Zoro # G9842786
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J1878C SAND
Zoro #
G9842786
UPC #
-
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
75 lbs
Includes
(2) Handles, 16 Gauge Door Frame, Floor Levelers, 17 in Coat Rod, Knuckle Hinges
Assembled/Unassembled
Unassembled
Number of Doors
2
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Material
Carbon Steel
Standards
ANSI/BIFMA, SCS
Method of Construction
Bolted
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Series
J1878C
Color
Sand
Body Panel Type
Solid
Base Type
Leveling
Includes Keys
Yes
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Mobility
Stationary
For Use Indoors/Outdoors
No
Door Handle Type
Swing
Casters Included
No
Number of Keys
2
Includes Hanging Rod
Yes
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated
Cabinet Color
Sand
Cabinet Storage Components
Hanging Rods, Shelves
Frame Assembled
Unassembled
Audit Trail Storage
None

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.