This item is Discontinued.

Tennsco Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers J1878SUC SAND

This item is Discontinued.

Tennsco

Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 18 in D, Swing, Keyed, Sand, 5 Shelves, 0 Drawers (Discontinued)

Mfr # J1878SUC SAND
Zoro # G9837152
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1878SUC SAND
Zoro #
G9837152
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
18 in
Overall Width
48 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Width of Cabinet
48 in
Depth of Cabinet
18 in
Door Material Thickness
20 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
400 lbs
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
5
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Includes
(2) Handles, Floor Levelers, 24 in Coat Rod
Shelf Capacity
75 lbs
Standards
ANSI/BIFMA, SCS
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Carbon Steel
Number of Doors
2
Assembled/Unassembled
Assembled
Method of Construction
Welded
Color
Sand
Series
J1878SUC
Body Panel Type
Solid
Base Type
Leveling
Number of Keys
2
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Includes Keys
Yes
Cabinet Finish
Powder Coated
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Door Handle Type
Swing
Casters Included
No
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Locking Cabinet
Yes
Mobility
Stationary
Number of Cabinet Shelves
5
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
Cabinet Color
Sand
Frame Assembled
Assembled

Description

Storage Cabinet, Base Type Leveling, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 400 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 5, Overall Depth 18 in, Overall Height 78 in, Overall Width 48 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.