Tennsco
21" W 6 Drawer Putty
- Zoro #: G1853245
- Mfr #: CF-669PY
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Height: 52-3/8"
- Number of Drawers: 6
- Type: File
- Width: 21"
- Depth: 28"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Item: Drawer Card File Cabinet
$1,638.33
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
Subtotal: $1,638.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669PY Specifications
- Zoro #: G1853245
- Mfr #: CF-669PY
- UPC #: 00640206299985
- Color: Putty
- Height: 52-3/8"
- Number of Drawers: 6
- Type: File
- Width: 21"
- Depth: 28"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Item: Drawer Card File Cabinet
- Assembly: No
- Green Certification or Other Recognition: SCS Indoor Advantage Gold
- Overall Width: 21"
- For Use With: Document Storage, CD/DVD, Media Storage
- Features: Label Holder, Adjustable Divider, Key Lock, Durable, Heavy Duty, Drawer Extension, Ball-bearing Suspension
- Recycled Content: 0.45
- Drawer Type: File
- Country of Origin (subject to change): United States
Description
Drawer Card File,21inWx28inDx52-3/8inH,6
Reviews of Tennsco #CF-669PY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 21" W 6 Drawer Light Gray CF-669LGY
- TENNSCO 21" W 6 Drawer Sand CF-669SD
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty LPL4260L50 PUTTY
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal FS360LGY
- TENNSCO 42" W Laterial File Cabinet, Black LPL4224L20 BLACK
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black 3085BK
- TENNSCO 15" W Card File, Medium Gray CF-646-MGY
- TENNSCO 14-15/16" W Vertical File, Medium Gray V285-MF-MGY
- TENNSCO 14-15/16" W Vertical File, Medium Gray V284-MF-MGY
- IRIS USA IRIS 9 in. H X 15.75 in. W X 19.63 in. D Stackable Drawer 129771
- HON 36" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter H785.L.S
- Tennsco File Cabinets