Tennsco

21" W 6 Drawer Sand

Tennsco 21" W 6 Drawer Sand CF-669SD
Hover or click to zoom Tap to zoom
Key Features
  • Height: 52-3/8"
  • Number of Drawers: 6
  • Width: 21"
  • Depth: 28"
  • Finish: Powder Coated
  • File Cabinet Type: Vertical
  • Item: Drawer Card File Cabinet
  • Overall Width: 21"
See full product details
$1,804.17
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Tennsco #CF-669SD Specifications

  • Color: Sand
  • Height: 52-3/8"
  • Number of Drawers: 6
  • Width: 21"
  • Depth: 28"
  • Finish: Powder Coated
  • File Cabinet Type: Vertical
  • Item: Drawer Card File Cabinet
  • Overall Width: 21"
  • For Use With: Media Storage, Card Storage
  • Assembly: No
  • Green Certification or Other Recognition: SCS Gold Certification, SCS Indoor Advantage Gold
  • Features: Heavy Duty, Security Lock, Ball-bearing Suspension
  • Recycled Content: 0.3
  • Country of Origin (subject to change): United States

Description

Drawer Card File,21inWx28inDx52-3/8inH,6

Reviews of Tennsco #CF-669SD

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.