Tennsco
21" W Card File, Champagne/Putty
- Zoro #: G4738848
- Mfr #: CF-669-CPY
Key Features
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
$1,540.55
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,540.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Tennsco #CF-669-CPY Specifications
- Zoro #: G4738848
- Mfr #: CF-669-CPY
- Color: Champagne/Putty
- Height: 52-3/8"
- Type: Drawer Card File
- Width: 21"
- Finish: Powder Coated
- Item: Card File
- Overall Width: 21"
- Country of Origin (subject to change): United States
Description
Card File
Reviews of Tennsco #CF-669-CPY
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- TENNSCO 36" W 0 Drawer File Cabinet, Black, Letter/Legal FS371LBK
- TENNSCO 14-15/16" W 5 Drawer Black, Letter V285-MFBK
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal FS350PY
- TENNSCO 21" W 6 Drawer Light Gray CF-669LGY
- TENNSCO 36" W 6 Drawer File Cabinet, Light Gray, Legal/Letter FS361LLGY
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray 2085LGY
- TENNSCO 15" W Card File, Sand CF-646-SND
- TENNSCO 36" W Laterial File Cabinet, Light Gray LPL3624L20 LGHT GREY
- TENNSCO 21" W Card File, Black CF-669-BLK
- ZAPF 15" W Mobile Ped, File, 23\u0022, Dark Neutral ZSMPFF23_DT
- LORELL 15" W 2 Drawer Lorell Mobile Pedestal, Light Gray LLR49531
- Tennsco File Cabinets