Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # DWR-7218-2MG
Zoro # G3455256
original price:
$1,358.99
15% off
new price: $1,154.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Drawer
- Duty Rating Light Duty
- Overall Width 36 in
- Material Carbon Steel
- Assembled/Unassembled Assembled
Product Information
- Brand Tennsco
- MFR # DWR-7218-2MG
- Zoro # G3455256
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Inside Drawer Depth | 17 15/16 in |
Cabinet Height Range | Full Height |
Inside Drawer Height | 11 in |
Inside Drawer Width | 36 in |
Height | 72 in |
Width | 36 in |
Drawer HxWxD | (2) 11 in x 36 in x 18 in |
Overall WxDxH | 36 in x 18 in x 72 in |
Height of Cabinet | 72 in |
Drawer Depth | 18 in |
Overall Depth | 18 in |
Details
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Swing, Overall Height 72 in, Drawer Depth 18 in, Drawer Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Knock-In Mounting Bracket for Oval Closet Rods (M7160)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (204-95-D940)
- EAGLE MFG Open Head Overpack Drum, Polyethylene, 55 gal, Unlined, Yellow (1657)
- KRUEGER Therma Level Gauge, Tank 64" D, 1.5" NPT (H-1.5-64)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-244-6/5DB)
- Tennsco Industrial Storage Cabinets