Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary
Mfr # CVD7224 SAND
Zoro # G9846137
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Light Duty
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD7224 SAND
- Zoro # G9846137
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Cabinet Height Range | Full Height |
Width | 36 in |
Height | 72 in |
Overall WxDxH | 36 in x 24 in x 72 in |
Overall Depth | 24 in |
Height of Cabinet | 72 in |
Overall WxD | 36 in x 24 in |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Sand, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Clearview, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Compartment Drawer with 12 compartments, Steel (211-95-D937)
- VESTIL Drum Bung Nut Wrench - Aluminum (BNW-A)
- ZORO SELECT Lid, Yellow, Spout w/Tear Tab, 1-3/16 in. H (ROP210CVR0F-TT-Y)
- TOT MATE School Age Floor Locker Assembled (TM2431A.S2222)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELBK)
- TENNSCO 24 ga. Steel Cabinet, Storage, 72x36x18, Black, 36 in W (1470BK)
- TENNSCO High Standard Cabinet Unassembled, 36w x 18d x 72h, Putty (1470PY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- Tennsco Industrial Storage Cabinets