Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Black, Letter/Legal
Mfr # FS361LBK
Zoro # G9809746
product price: $1,172.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,172.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 75-1/4"
- Material Steel
- Number of Drawers 6
- Overall Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS361LBK
- Zoro # G9809746
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 75-1/4" |
Overall Depth | 16 1/2 in |
Overall Height | 75 1/4 in |
Width | 36" |
Depth | 16.5" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Black, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 6, Overall Depth 16 1/2 in, Overall Height 75 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Brushed Nickel (KN71609V1)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Blue (DG-ULT-KID-LTBLUE-GG)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- Tennsco File Cabinets