This item is Discontinued.

Tennsco Bolted Workbench, Shop Top, 60 in W, 35-3/8 in to 41-3/8 in Height, 1,900 lb, Straight WBAT-1-3060C

This item is Discontinued.

Tennsco

Bolted Workbench, Shop Top, 60 in W, 35-3/8 in to 41-3/8 in Height, 1,900 lb, Straight (Discontinued)

Mfr # WBAT-1-3060C
Zoro # G2177826
Country of Origin Mexico
Category Workbenches
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBAT-1-3060C
Zoro #
G2177826
UPC #
-
Country of Origin
Mexico
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
1,900 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Table Surface Material
Shop Top
Workbench/Table Assembly
Unassembled
Includes
Adjustable Legs, Hardware
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Frame Material
Steel
Assembly
Unassembled
Number of Drawers
0
Number of Shelves
0
Features
Pre-Punched Dual Leg Braces to Accommodate Accessories
Number of Knockouts
4
Number of Outlets
0
Frame Construction
Welded and Bolted
Frame Metal Material Gauge
13 ga
Number of Cabinets
0
Edge Shape
Square
Foot Type
Plain
Overall Load Capacity
1,900 lb
Portability
Stationary
Included Components
Stringer
Top Material
Particleboard
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Brake Type
None
Resistance Properties
Corrosion-Resistant
Product Type
Industrial Workbench
Lock Type
No Lock
Top Material Finish
Powder Coated
Number of Legs
2
Number of Work Surface Tops
1
NSF Rated
Not NSF Rated
Wire Color
Gray

Dimensions

Top Thickness
1 3/4 in
Overall Depth
30 in
Overall Width
60 in
Width
60 in
Depth
30 in
Height
35-3/8 in to 41-3/8 in
Height Adjustment Mechanism
Bolt
Non-Metal Top Thickness
1 3/4 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 3/8 in
Maximum Adjustable Height
41 3/8 in
Work Surface Width
60 in
Work Surface Depth
30 in
Height Adjustment Increments
1 1/2 in
Number of Height Positions
3
Fits Chest Size
Pre-Punched Dual Leg Braces to Accommodate Accessories

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Particleboard, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 41 3/8 in, Minimum Adjustable Height 35 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.